Beli coring beton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Mesin Bor Coring Betonatribut:
- Voltage (V): 120 AC
- Power Source: Corded
- Speed Setting: Variable Speed
- Number of Speed Settings: 2
- Phase: Single-Phase
- Plug Type: L5-20P
- Dongcheng Mesin Bor Coring Betonatribut:
- Size (mm): 90
- KRISBOW Mesin Bor Listrik Coring Beton Diamondatribut:
- Max. Drilling (mm): Ø260
- Input Power (W/V/Hz): 2500/220/50
- Dimensions (LxWxH) (cm): 50x37x98
- No Load Speed (rpm): 720
- Thread (inch): 1/2 (Male)
- DMX Core Drill ConcreteDeskripsi:Mata mesin bor inti
- HILTI Mesin Bor Coring Betonatribut:
- Base Material: Concrete
- Operation Mode: Rig-based drilling system
- ELORA Adjustable Wrench (Kunci Inggris)Deskripsi:- with precise and well readable preset-scale in mm graduation- right-handed roll- jaw set at 22,5°- head fine grounded, chrome plated
- DMX Drill Machine (Mesin Bor)Deskripsi:Mesin bor intiatribut:
- Product ID: DMX1201
- Power: 3500 watt
- Voltage: 220-240 V
- Max.Drilling Diameter: 200 mm
- Free Speed: 700 r.p.m
- SIMONDS Premium Core BitDeskripsi:Penggunaan pada : Beton Cor, Bata Keras, Batu Gamping, Terrazzo, Aspal, Green Concrete, Lepa, dll. Jaminan 25% lebih kuat dan lebih cepat potongannya dibanding merk lain dengan desain mata yang lebih ergonomis dan tahan lama.
- MILWAUKEE Mesin Bor Coring Betonatribut:
- Core Drill Type: Base
- Column Size (inch): 2.5
- Application: Coring
- MILWAUKEE Coring BitDeskripsi:Diamond-tipped core bits for dry coring have side slots that provide cooling and offer access for removing slugs of material from the bits after drilling. They do not require coolant during drilling and are suitable for drilling brick and block that is not reinforced.atribut:
- Connection Type: Permanent
- Core Bit Cutter Material: Diamond-Tipped
- Shank Included: Yes
- Husqvarna Coring Drill BaseDeskripsi:The DS 250 core drill stand is perfect for drilling in walls and floors up to 10” in diameter when drilling ventilation channels, plumbing, and joints. It drills in reinforced concrete, bricks, and other building materials, and is used to angle drill and stitch drill. Can be used with most drill motors on the market thanks to its universal connection plate and ring adapter.atribut:
- Application: Drilling
- Adjustable Angle: Yes
- Angle Settings (degrees): 60
- Base Width (inch): 10.5
- Core Drill Type: Base
- Item: Coring Drill Base
- Mount Type: Vacuum
- Tool Brand: Husqvarna
- RYU Coring Drill Machineatribut:
- Size (mm): 130
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga coring beton Terbaru March 2026
| DCA Mesin Bor Coring Beton dengan Water Source | Rp1.999.900 |
| MILWAUKEE Mesin Bor Coring Beton | Rp32.999.900 |
| Dongcheng Mesin Bor Coring Beton | Rp1.799.900 |
| KRISBOW Mesin Bor Listrik Coring Beton Diamond | Rp17.999.900 |
| DMX Core Drill Concrete | Rp69.900 |
| BOSCH Hammer Drill SDS Plus (Mata Bor Beton) | Rp129.900 |
| HILTI Mesin Bor Coring Beton | Rp43.999.900 |
| ELORA Adjustable Wrench (Kunci Inggris) | Rp929.900 |
| Wipro Mesin Core Drill | Rp1.999.900 |
| DMX Drill Machine (Mesin Bor) | Rp4.799.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/34P105266112-11.jpg)

/lcP107933768-2.jpg)

/P102113486-1.jpg)